Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1" L, Black, PK100

  • Zoro #: G0187567
  • Mfr #: 2025995
$55.36 ($0.55/unit)
  • Item: Fully Threaded Stud
  • Meets/Exceeds: ASME B18.31.3
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Zoro Select #2025995 Specifications

  • Zoro #: G0187567
  • Mfr #: 2025995
Item: Fully Threaded Stud Meets/Exceeds: ASME B18.31.3
Thread Direction: Right Hand Rockwell Hardness: C33 Min
Threaded Rod Material: Steel System of Measurement: Inch
Thread Class: 2A Thread Size: 8-32
Threaded Rod Finish: Plain Threaded Rod Thread Type: UNC
Length: 1 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 8-32, Length 1 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 100

Reviews of Zoro Select #2025995