Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 1" L, Black, PK100
  • Zoro #: G0187935
  • Mfr #: 2026011
$64.91 ($0.65/unit)
  • Thread Size: 10-32
  • Meets/Exceeds: ASME B18.31.3
  • Threaded Rod Thread Type: UNF
See full product details
Orders over $75 ship free.

Zoro Select #2026011 Specifications

  • Zoro #: G0187935
  • Mfr #: 2026011
Thread Size: 10-32 Meets/Exceeds: ASME B18.31.3
Threaded Rod Thread Type: UNF Threaded Rod Material: Steel
Thread Direction: Right Hand Item: Fully Threaded Stud
Length: 1" Threaded Rod Finish: Plain
Rockwell Hardness: C33 Min System of Measurement: Inch
Thread Class: 2A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-32, Length 1 In., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 100

Reviews of Zoro Select #2026011