Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 1" L, Black, PK25

  • Zoro #: G0188109
  • Mfr #: 2026053
$111.09 ($4.44/unit)
  • Threaded Rod Material: Steel
  • Thread Class: 2A
  • Threaded Rod Thread Type: UNF
See full product details
This item ships free.

Zoro Select #2026053 Specifications

  • Zoro #: G0188109
  • Mfr #: 2026053
Threaded Rod Material: Steel Thread Class: 2A
Threaded Rod Thread Type: UNF Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3 Length: 1 in
Threaded Rod Finish: Plain Threaded Rod Material Grade: Grade 8
Item: Fully Threaded Stud Rockwell Hardness: C39 Max
System of Measurement: Inch Thread Size: 5/16"-24
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 5/16 In.-24, Length 1 in, Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 25

Reviews of Zoro Select #2026053