Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 2 ft., Black

  • Zoro #: G0199589
  • Mfr #: 2035589
$90.23
  • System of Measurement: Inch
  • Threaded Rod Thread Type: UNF
  • Item: Fully Threaded Stud
See full product details
This item ships free.

Zoro Select #2035589 Specifications

  • Zoro #: G0199589
  • Mfr #: 2035589
System of Measurement: Inch Threaded Rod Thread Type: UNF
Item: Fully Threaded Stud Length: 2 ft
Thread Size: 1-1/4"-12 Threaded Rod Finish: Plain
Threaded Rod Material: Steel Rockwell Hardness: C39 Max
Thread Direction: Right Hand Meets/Exceeds: ASME B18.31.3
Threaded Rod Material Grade: Grade 8 Thread Class: 2A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/4 In.-12, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2035589