Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2 ft., Black
  • Zoro #: G0199887
  • Mfr #: 2035591
$120.36
  • Threaded Rod Thread Type: UNC
  • Thread Class: 2A
  • Item: Fully Threaded Stud
See full product details
This item ships free.

Zoro Select #2035591 Specifications

  • Zoro #: G0199887
  • Mfr #: 2035591
Threaded Rod Thread Type: UNC Thread Class: 2A
Item: Fully Threaded Stud Thread Direction: Right Hand
System of Measurement: Inch Threaded Rod Material: Steel
Length: 2 ft. Thread Size: 1-1/2"-6
Threaded Rod Material Grade: Grade 8 Rockwell Hardness: C39 Max
Threaded Rod Finish: Plain Meets/Exceeds: ASME B18.31.3
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/2 In.-6, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2035591