Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2 ft., Black
  • Zoro #: G0198207
  • Mfr #: 2035593
$130.98
  • Thread Direction: Right Hand
  • Threaded Rod Thread Type: UNF
  • System of Measurement: Inch
See full product details
This item ships free.

Zoro Select #2035593 Specifications

  • Zoro #: G0198207
  • Mfr #: 2035593
Thread Direction: Right Hand Threaded Rod Thread Type: UNF
System of Measurement: Inch Length: 2 ft.
Meets/Exceeds: ASME B18.31.3 Item: Fully Threaded Stud
Thread Class: 2A Threaded Rod Material: Steel
Thread Size: 1-1/2"-12 Threaded Rod Material Grade: Grade 8
Rockwell Hardness: C39 Max Threaded Rod Finish: Plain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/2 In.-12, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2035593