Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2 ft., Black, PK3
  • Zoro #: G0199598
  • Mfr #: 2035572
$106.87 ($35.62/unit)
  • Rockwell Hardness: C39 Max
  • Thread Size: 3/4"-10
  • Item: Fully Threaded Stud
See full product details
This item ships free.

Zoro Select #2035572 Specifications

  • Zoro #: G0199598
  • Mfr #: 2035572
Rockwell Hardness: C39 Max Thread Size: 3/4"-10
Item: Fully Threaded Stud Threaded Rod Material Grade: Grade 8
Threaded Rod Material: Steel Thread Class: 2A
System of Measurement: Inch Threaded Rod Thread Type: UNC
Meets/Exceeds: ASME B18.31.3 Length: 2 ft
Thread Direction: Right Hand Threaded Rod Finish: Plain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 3/4 In.-10, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 3

Reviews of Zoro Select #2035572