Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 2 ft., Black, PK3

  • Zoro #: G0197498
  • Mfr #: 2035573
$112.45 ($37.48/unit)
  • Item: Fully Threaded Stud
  • Threaded Rod Material Grade: Grade 8
  • Meets/Exceeds: ASME B18.31.3
See full product details
This item ships free.

Zoro Select #2035573 Specifications

  • Zoro #: G0197498
  • Mfr #: 2035573
Item: Fully Threaded Stud Threaded Rod Material Grade: Grade 8
Meets/Exceeds: ASME B18.31.3 Thread Direction: Right Hand
Thread Class: 2A System of Measurement: Inch
Length: 2 ft Thread Size: 3/4"-16
Threaded Rod Finish: Plain Threaded Rod Material: Steel
Threaded Rod Thread Type: UNF Rockwell Hardness: C39 Max
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 3/4 In.-16, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 3

Reviews of Zoro Select #2035573