Zoro Select
Fully Threaded Stud, 3/8"-24, 2 ft, Steel, Grade 8, Plain Finish, 5 PK
Mfr # 2035560
Zoro # G0200124
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade 8
- Thread Fit 2A
- Thread Type Fine
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.100.7200
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 18-8, Plain Finish 45532
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish M20170.160.1000
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish U20360.050.7200
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 316, Plain Finish M55070.020.1000
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish U55067.019.3600
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 2 1/2 in, Steel, B16, Plain Finish, 150 PK U22551.062.0250
- ZORO SELECT Fully Threaded Rod, 2"-8, 14 1/2 in, Steel, Grade B7, Black Oxide Finish, 3 PK U22080.200.1450
- ZORO SELECT Fully Threaded Stud, 1-1/2"-8, 11 1/4 in, Steel, B16, Plain Finish, 6 PK U22551.150.1125
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Brass, Not Graded, Plain Finish BR.01402003.PL.DAR
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Plain Finish 21302
- Zoro Select Fully-Threaded Rods & Studs