Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2 ft., Black, PK5
  • Zoro #: G0200228
  • Mfr #: 2035562
$77.26 ($15.45/unit)
  • Meets/Exceeds: ASME B18.31.3
  • Item: Fully Threaded Stud
  • Thread Direction: Right Hand
See full product details
This item ships free.

Zoro Select #2035562 Specifications

  • Zoro #: G0200228
  • Mfr #: 2035562
Meets/Exceeds: ASME B18.31.3 Item: Fully Threaded Stud
Thread Direction: Right Hand Threaded Rod Finish: Plain
Rockwell Hardness: C39 Max Thread Size: 7/16"-14
System of Measurement: Inch Thread Class: 2A
Length: 2 ft Threaded Rod Material: Steel
Threaded Rod Thread Type: UNC Threaded Rod Material Grade: Grade 8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 7/16 In.-14, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 5

Reviews of Zoro Select #2035562