Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2 ft., Black, PK5
  • Zoro #: G0189210
  • Mfr #: 2035565
$69.23 ($13.85/unit)
  • Threaded Rod Material Grade: Grade 8
  • Rockwell Hardness: C39 Max
  • Meets/Exceeds: ASME B18.31.3
See full product details
Orders over $75 ship free.

Zoro Select #2035565 Specifications

  • Zoro #: G0189210
  • Mfr #: 2035565
Threaded Rod Material Grade: Grade 8 Rockwell Hardness: C39 Max
Meets/Exceeds: ASME B18.31.3 Threaded Rod Thread Type: UNC
Threaded Rod Finish: Plain System of Measurement: Inch
Thread Direction: Right Hand Length: 2 ft.
Item: Fully Threaded Stud Threaded Rod Material: Steel
Thread Class: 2A Thread Size: 1/2"-13
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1/2 In.-13, Length 2 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 5

Reviews of Zoro Select #2035565