Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2" L, Black, PK25
  • Zoro #: G0190069
  • Mfr #: 2026033
$118.04 ($4.72/unit)
  • Length: 2"
  • Rockwell Hardness: C39 Max
  • Threaded Rod Thread Type: UNF
See full product details
This item ships free.

Zoro Select #2026033 Specifications

  • Zoro #: G0190069
  • Mfr #: 2026033
Length: 2" Rockwell Hardness: C39 Max
Threaded Rod Thread Type: UNF Threaded Rod Finish: Plain
Thread Direction: Right Hand System of Measurement: Inch
Threaded Rod Material Grade: Grade 8 Threaded Rod Material: Steel
Meets/Exceeds: ASME B18.31.3 Item: Fully Threaded Stud
Thread Size: 1/4"-28 Thread Class: 2A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1/4 In.-28, Length 2 In., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 25

Reviews of Zoro Select #2026033