Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 2" L, Black, PK50

  • Zoro #: G0198478
  • Mfr #: 2025997
$37.72 ($0.75/unit)
  • Rockwell Hardness: C33 Min
  • System of Measurement: Inch
  • Meets/Exceeds: ASME B18.31.3
See full product details
Orders over $75 ship free.

Zoro Select #2025997 Specifications

  • Zoro #: G0198478
  • Mfr #: 2025997
Rockwell Hardness: C33 Min System of Measurement: Inch
Meets/Exceeds: ASME B18.31.3 Threaded Rod Finish: Plain
Thread Direction: Right Hand Thread Size: 8-32
Threaded Rod Thread Type: UNC Length: 2 in
Thread Class: 2A Threaded Rod Material: Steel
Item: Fully Threaded Stud Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 8-32, Length 2 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 50

Reviews of Zoro Select #2025997