Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 2" L, Black, PK50
  • Zoro #: G0189475
  • Mfr #: 2026005
$42.25 ($0.85/unit)
  • Length: 2 in
  • Thread Size: 10-24
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Zoro Select #2026005 Specifications

  • Zoro #: G0189475
  • Mfr #: 2026005
Length: 2 in Thread Size: 10-24
Thread Direction: Right Hand Rockwell Hardness: C33 Min
Threaded Rod Material: Steel Threaded Rod Finish: Plain
Threaded Rod Thread Type: UNC Item: Fully Threaded Stud
Thread Class: 2A System of Measurement: Inch
Meets/Exceeds: ASME B18.31.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-24, Length 2 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 50

Reviews of Zoro Select #2026005