Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black

  • Zoro #: G0199500
  • Mfr #: 2022964
$258.11
  • Threaded Rod Material: Steel
  • Threaded Rod Material Grade: Grade 8
  • Length: 3 ft
See full product details
This item ships free.

Zoro Select #2022964 Specifications

  • Zoro #: G0199500
  • Mfr #: 2022964
Threaded Rod Material: Steel Threaded Rod Material Grade: Grade 8
Length: 3 ft Rockwell Hardness: C39 Max
Threaded Rod Finish: Plain Threaded Rod Thread Type: UNC
Thread Size: 2"-4-1/2 Thread Class: 2A
System of Measurement: Inch Thread Direction: Right Hand
Item: Fully Threaded Stud Meets/Exceeds: ASME B18.31.3
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 2 In.-4-1/2, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2022964