Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 3 ft., Black
  • Zoro #: G0188425
  • Mfr #: 2022973
$139.62
  • System of Measurement: Inch
  • Length: 3 ft.
  • Threaded Rod Thread Type: UNF
See full product details
This item ships free.

Zoro Select #2022973 Specifications

  • Zoro #: G0188425
  • Mfr #: 2022973
System of Measurement: Inch Length: 3 ft.
Threaded Rod Thread Type: UNF Threaded Rod Material Grade: Grade 8
Threaded Rod Finish: Plain Item: Fully Threaded Stud
Rockwell Hardness: C39 Max Threaded Rod Material: Steel
Thread Direction: Right Hand Thread Size: 1"-12
Meets/Exceeds: ASME B18.31.3 Thread Class: 2A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1 In.-12, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2022973