Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black

  • Zoro #: G0199850
  • Mfr #: 2022976
$111.62
  • Item: Fully Threaded Stud
  • Thread Class: 2A
  • Length: 3 ft
See full product details
This item ships free.

Zoro Select #2022976 Specifications

  • Zoro #: G0199850
  • Mfr #: 2022976
Item: Fully Threaded Stud Thread Class: 2A
Length: 3 ft Threaded Rod Finish: Plain
Thread Size: 1-1/4"-12 Threaded Rod Material: Steel
Meets/Exceeds: ASME B18.31.3 Threaded Rod Material Grade: Grade 8
Thread Direction: Right Hand Rockwell Hardness: C39 Max
System of Measurement: Inch Threaded Rod Thread Type: UNF
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/4 In.-12, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2022976