Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 3 ft., Black
  • Zoro #: G0199108
  • Mfr #: 2026063
$77.70
  • Rockwell Hardness: C39 Max
  • Threaded Rod Material: Steel
  • Length: 3 ft
See full product details
This item ships free.

Zoro Select #2026063 Specifications

  • Zoro #: G0199108
  • Mfr #: 2026063
Rockwell Hardness: C39 Max Threaded Rod Material: Steel
Length: 3 ft Thread Size: 1-5/8"-12
Meets/Exceeds: ASME B18.31.3 Threaded Rod Thread Type: UNF
Threaded Rod Finish: Plain System of Measurement: Inch
Thread Direction: Right Hand Thread Class: 2A
Threaded Rod Material Grade: Grade 8 Item: Fully Threaded Stud
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-5/8 In.-12, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2026063