Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black

  • Zoro #: G0198654
  • Mfr #: 2026071
$282.83
  • Rockwell Hardness: C39 Max
  • Threaded Rod Finish: Plain
  • Length: 3 ft
See full product details
This item ships free.

Zoro Select #2026071 Specifications

  • Zoro #: G0198654
  • Mfr #: 2026071
Rockwell Hardness: C39 Max Threaded Rod Finish: Plain
Length: 3 ft Thread Size: 1-7/8"-5
Threaded Rod Material: Steel System of Measurement: Inch
Threaded Rod Material Grade: Grade 8 Item: Fully Threaded Stud
Thread Class: 2A Meets/Exceeds: ASME B18.31.3
Thread Direction: Right Hand Threaded Rod Thread Type: UNC
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-7/8 In.-5, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2026071