Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 3 ft., Black, PK2
  • Zoro #: G0200550
  • Mfr #: 2022960
$132.23 ($66.12/unit)
  • Meets/Exceeds: ASME B18.31.3
  • Rockwell Hardness: C39 Max
  • Length: 3 ft.
See full product details
This item ships free.

Zoro Select #2022960 Specifications

  • Zoro #: G0200550
  • Mfr #: 2022960
Meets/Exceeds: ASME B18.31.3 Rockwell Hardness: C39 Max
Length: 3 ft. Threaded Rod Material Grade: Grade 8
Threaded Rod Material: Steel Threaded Rod Thread Type: UNC
Item: Fully Threaded Stud Thread Size: 1"-8
Thread Direction: Right Hand Threaded Rod Finish: Plain
System of Measurement: Inch Thread Class: 2A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1 In.-8, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2022960