Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black, PK2

  • Zoro #: G0197647
  • Mfr #: 2022961
$162.26 ($81.13/unit)
  • System of Measurement: Inch
  • Item: Fully Threaded Stud
  • Meets/Exceeds: ASME B18.31.3
See full product details
This item ships free.

Zoro Select #2022961 Specifications

  • Zoro #: G0197647
  • Mfr #: 2022961
System of Measurement: Inch Item: Fully Threaded Stud
Meets/Exceeds: ASME B18.31.3 Threaded Rod Thread Type: UNC
Thread Direction: Right Hand Rockwell Hardness: C39 Max
Threaded Rod Finish: Plain Thread Size: 1-1/8"-14
Threaded Rod Material Grade: Grade 8 Thread Class: 2A
Threaded Rod Material: Steel Length: 3 ft
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/8 In.-14, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2022961