Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 3 ft., Black, PK2
  • Zoro #: G0189019
  • Mfr #: 2022975
$176.70 ($88.35/unit)
  • Threaded Rod Material: Steel
  • Meets/Exceeds: ASME B18.31.3
  • Thread Class: 2A
See full product details
This item ships free.

Zoro Select #2022975 Specifications

  • Zoro #: G0189019
  • Mfr #: 2022975
Threaded Rod Material: Steel Meets/Exceeds: ASME B18.31.3
Thread Class: 2A Thread Direction: Right Hand
Threaded Rod Thread Type: UNF Thread Size: 1-1/8"-12
System of Measurement: Inch Threaded Rod Finish: Plain
Rockwell Hardness: C39 Max Threaded Rod Material Grade: Grade 8
Length: 3 ft Item: Fully Threaded Stud
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-1/8 In.-12, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 2

Reviews of Zoro Select #2022975