Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black, PK3

  • Zoro #: G0197190
  • Mfr #: 2022959
$176.91 ($58.97/unit)
  • Thread Class: 2A
  • Length: 3 ft
  • System of Measurement: Inch
See full product details
This item ships free.

Zoro Select #2022959 Specifications

  • Zoro #: G0197190
  • Mfr #: 2022959
Thread Class: 2A Length: 3 ft
System of Measurement: Inch Item: Fully Threaded Stud
Meets/Exceeds: ASME B18.31.3 Threaded Rod Material: Steel
Rockwell Hardness: C39 Max Threaded Rod Finish: Plain
Threaded Rod Thread Type: UNC Threaded Rod Material Grade: Grade 8
Thread Direction: Right Hand Thread Size: 7/8"-9
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 7/8 In.-9, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 3

Reviews of Zoro Select #2022959