Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black, PK3

  • Zoro #: G0199388
  • Mfr #: 2022970
$97.40 ($32.47/unit)
  • Length: 3 ft
  • Threaded Rod Material: Steel
  • Threaded Rod Thread Type: UNF
See full product details
This item ships free.

Zoro Select #2022970 Specifications

  • Zoro #: G0199388
  • Mfr #: 2022970
Length: 3 ft Threaded Rod Material: Steel
Threaded Rod Thread Type: UNF Meets/Exceeds: ASME B18.31.3
Rockwell Hardness: C39 Max Item: Fully Threaded Stud
Threaded Rod Finish: Plain Thread Size: 5/8"-18
System of Measurement: Inch Thread Class: 2A
Threaded Rod Material Grade: Grade 8 Thread Direction: Right Hand
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 5/8 In.-18, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 3

Reviews of Zoro Select #2022970