Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3 ft., Black, PK5

  • Zoro #: G0187838
  • Mfr #: 2022968
$104.58 ($20.92/unit)
  • System of Measurement: Inch
  • Rockwell Hardness: C39 Max
  • Threaded Rod Material Grade: Grade 8
See full product details
This item ships free.

Zoro Select #2022968 Specifications

  • Zoro #: G0187838
  • Mfr #: 2022968
System of Measurement: Inch Rockwell Hardness: C39 Max
Threaded Rod Material Grade: Grade 8 Thread Direction: Right Hand
Threaded Rod Thread Type: UNF Threaded Rod Finish: Plain
Meets/Exceeds: ASME B18.31.3 Item: Fully Threaded Stud
Thread Class: 2A Thread Size: 7/16"-20
Length: 3 ft Threaded Rod Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 7/16 In.-20, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 5

Reviews of Zoro Select #2022968