Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3" L, Black, PK50

  • Zoro #: G0189229
  • Mfr #: 2026006
$53.53 ($1.07/unit)
  • Threaded Rod Material: Steel
  • Thread Direction: Right Hand
  • Thread Size: 10-24
See full product details
Orders over $75 ship free.

Zoro Select #2026006 Specifications

  • Zoro #: G0189229
  • Mfr #: 2026006
Threaded Rod Material: Steel Thread Direction: Right Hand
Thread Size: 10-24 Threaded Rod Thread Type: UNC
Rockwell Hardness: C33 Min System of Measurement: Inch
Thread Class: 2A Threaded Rod Finish: Plain
Length: 3 in Item: Fully Threaded Stud
Meets/Exceeds: ASME B18.31.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-24, Length 3 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 50

Reviews of Zoro Select #2026006