Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 3" L, Black, PK50

  • Zoro #: G0197096
  • Mfr #: 2026014
$55.74 ($1.11/unit)
  • Thread Class: 2A
  • Threaded Rod Thread Type: UNF
  • Rockwell Hardness: C33 Min
See full product details
Orders over $75 ship free.

Zoro Select #2026014 Specifications

  • Zoro #: G0197096
  • Mfr #: 2026014
Thread Class: 2A Threaded Rod Thread Type: UNF
Rockwell Hardness: C33 Min Threaded Rod Material: Steel
Item: Fully Threaded Stud System of Measurement: Inch
Thread Size: 10-32 Length: 3 in
Meets/Exceeds: ASME B18.31.3 Threaded Rod Finish: Plain
Thread Direction: Right Hand Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-32, Length 3 In., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 50

Reviews of Zoro Select #2026014