Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 3/4" L, Black, PK100
  • Zoro #: G0188090
  • Mfr #: 2025994
$48.15 ($0.48/unit)
  • Threaded Rod Finish: Plain
  • Meets/Exceeds: ASME B18.31.3
  • Rockwell Hardness: C33 Min
See full product details
Orders over $75 ship free.

Zoro Select #2025994 Specifications

  • Zoro #: G0188090
  • Mfr #: 2025994
Threaded Rod Finish: Plain Meets/Exceeds: ASME B18.31.3
Rockwell Hardness: C33 Min Thread Size: 8-32
Thread Class: 2A Item: Fully Threaded Stud
Thread Direction: Right Hand System of Measurement: Inch
Threaded Rod Material: Steel Threaded Rod Thread Type: UNC
Length: 3/4 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 8-32, Length 3/4 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 100

Reviews of Zoro Select #2025994