Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 4" L, Black, PK10

  • Zoro #: G0198030
  • Mfr #: 2026057
$83.51 ($8.35/unit)
  • Threaded Rod Finish: Plain
  • Thread Direction: Right Hand
  • Meets/Exceeds: ASME B18.31.3
See full product details
This item ships free.

Zoro Select #2026057 Specifications

  • Zoro #: G0198030
  • Mfr #: 2026057
Threaded Rod Finish: Plain Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3 Length: 4 in
Thread Size: 5/16"-24 System of Measurement: Inch
Threaded Rod Thread Type: UNF Rockwell Hardness: C39 Max
Threaded Rod Material: Steel Threaded Rod Material Grade: Grade 8
Item: Fully Threaded Stud Thread Class: 2A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 5/16 In.-24, Length 4 In., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A, Package Quantity 10

Reviews of Zoro Select #2026057