Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 4" L, Black, PK25

  • Zoro #: G0188976
  • Mfr #: 2025999
$32.04 ($1.28/unit)
  • System of Measurement: Inch
  • Thread Direction: Right Hand
  • Threaded Rod Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #2025999 Specifications

  • Zoro #: G0188976
  • Mfr #: 2025999
System of Measurement: Inch Thread Direction: Right Hand
Threaded Rod Material: Steel Threaded Rod Finish: Plain
Rockwell Hardness: C33 Min Thread Size: 8-32
Meets/Exceeds: ASME B18.31.3 Threaded Rod Thread Type: UNC
Item: Fully Threaded Stud Length: 4 in
Thread Class: 2A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 8-32, Length 4 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 25

Reviews of Zoro Select #2025999