Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 4" L, Black, PK25
  • Zoro #: G0188958
  • Mfr #: 2026007
$35.98 ($1.44/unit)
  • Thread Direction: Right Hand
  • Thread Class: 2A
  • Threaded Rod Finish: Plain
See full product details
Orders over $75 ship free.

Zoro Select #2026007 Specifications

  • Zoro #: G0188958
  • Mfr #: 2026007
Thread Direction: Right Hand Thread Class: 2A
Threaded Rod Finish: Plain Item: Fully Threaded Stud
Length: 4" Meets/Exceeds: ASME B18.31.3
System of Measurement: Inch Thread Size: 10-24
Threaded Rod Material: Steel Rockwell Hardness: C33 Min
Threaded Rod Thread Type: UNC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size 10-24, Length 4 In., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C33 Min, Thread Class 2A, Package Quantity 25

Reviews of Zoro Select #2026007