Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 6 ft., Black
  • Zoro #: G0197419
  • Mfr #: 2026062
$310.83
  • Threaded Rod Material: Steel
  • Threaded Rod Finish: Plain
  • Threaded Rod Material Grade: Grade 8
See full product details
This item ships free.

Zoro Select #2026062 Specifications

  • Zoro #: G0197419
  • Mfr #: 2026062
Threaded Rod Material: Steel Threaded Rod Finish: Plain
Threaded Rod Material Grade: Grade 8 Threaded Rod Thread Type: UNC
Thread Size: 1-5/8"-5-1/2 Rockwell Hardness: C39 Max
Thread Direction: Right Hand Thread Class: 2A
System of Measurement: Inch Meets/Exceeds: ASME B18.31.3
Item: Fully Threaded Stud Length: 6 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-5/8 In.-5-1/2, Length 6 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2026062