Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Rod, Steel, 6 ft., Black

  • Zoro #: G0198189
  • Mfr #: 2026068
$374.15
  • Rockwell Hardness: C39 Max
  • Threaded Rod Thread Type: UNC
  • Threaded Rod Material: Steel
See full product details
This item ships free.

Zoro Select #2026068 Specifications

  • Zoro #: G0198189
  • Mfr #: 2026068
Rockwell Hardness: C39 Max Threaded Rod Thread Type: UNC
Threaded Rod Material: Steel Meets/Exceeds: ASME B18.31.3
Thread Direction: Right Hand Length: 6 ft
Item: Fully Threaded Stud System of Measurement: Inch
Thread Class: 2A Threaded Rod Material Grade: Grade 8
Threaded Rod Finish: Plain Thread Size: 1-3/4"-5
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-3/4 In.-5, Length 6 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2026068