Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Rod, Steel, 6 ft., Black
  • Zoro #: G0198380
  • Mfr #: 2026072
$498.68
  • Threaded Rod Material: Steel
  • Thread Direction: Right Hand
  • Threaded Rod Material Grade: Grade 8
See full product details
This item ships free.

Zoro Select #2026072 Specifications

  • Zoro #: G0198380
  • Mfr #: 2026072
Threaded Rod Material: Steel Thread Direction: Right Hand
Threaded Rod Material Grade: Grade 8 Length: 6 ft
Rockwell Hardness: C39 Max Thread Size: 1-7/8"-5
System of Measurement: Inch Item: Fully Threaded Stud
Thread Class: 2A Meets/Exceeds: ASME B18.31.3
Threaded Rod Thread Type: UNC Threaded Rod Finish: Plain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade 8, Threaded Rod Finish Plain, Thread Size 1-7/8 In.-5, Length 6 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Rockwell Hardness C39 Max, Thread Class 2A

Reviews of Zoro Select #2026072