Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cobalt Threaded Shank Drill, Short, #13

  • Zoro #: G0074868
  • Mfr #: 16W793

$3.99

Details
  • Decimal Equivalent: 0.1850
  • Flute Length: 9/16"
  • Application: For aviation
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #16W793 Specifications

  • Zoro #: G0074868
  • Mfr #: 16W793
Decimal Equivalent: 0.1850 Flute Length: 9/16"
Application: For aviation Finish: Black Oxide
Shank Size: 1/4"-28 Material: Cobalt M35
Wire Size: #13 Item: Threaded Shank Drill Bit
Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Overall Length: 1-1/2" Country of Origin (subject to change): China

Description

Threaded Shank Drill Bit, Drill Bit Dimension Type Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Shank Size 1/4 In.-28, Flute Length 9/16 In., Overall Length 1-1/2 In., Cutting Direction Right Hand, Application For Aviation

Reviews of Zoro Select #16W793