Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, Rubber, 3 in., 175 lb.

  • Zoro #: G0102137
  • Mfr #: 1G010

$7.94

  • Wheel Width: 1-1/4"
  • Caster Thread Size: 3/8-16
  • Caster Core Material: Rubber
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #1G010 Specifications

  • Zoro #: G0102137
  • Mfr #: 1G010
Wheel Width: 1-1/4" Caster Thread Size: 3/8-16
Caster Core Material: Rubber Wheel Dia.: 3"
Caster Load Rating Range: Light-Medium Duty Number of Wheels: 1
Frame Finish: Zinc Plated Caster Brake Included: No
Caster Wheel Bearings: Plain Standards: ANSI/ICWM
Application: Office Chairs and Furniture Item: Threaded Stem Caster for Furniture & Office Equipment
Caster Sub-Type: Swivel Features: Hard Tread for Carpeted Surfaces
Caster Raceway: Single Ball Non-Marking: No
Caster Temp. Range: -40 Degrees to 158 Degrees F Caster Temp. Range Available: Yes
Overall Height: 3-3/4" Stem Length: 3/4"
Stem Dia.: 3/8" Caster Wheel/Tread Material: Rubber
Wheel Color: Black Caster Stem Type: Threaded
Core Color: Black Caster Product Group: Swivel Caster
Load Rating: 175 lb. Caster Brake Type: No Brake Included
Wheel Core Material: Rubber Swivel Raceway Type: Single Ball
Load Rating Range: 0 to 299 lb. Operating Temperature Range: -40 Degrees to 158 Degrees F
Wheel/Tread Material: Rubber Caster Stem Size: 3/8"-16 x 3/4"
Wheel/Tread Color: Black Wheel Bearing Type: Plain
Thread Size: 3/8"-16 Mounting Height: 3-3/4"
Tread Shape: Standard Caster Frame Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Threaded Stem Caster for Furniture & Office Equipment, Swivel Caster, 175 lb. Load Rating, 0 to 299 lb., 3 In. Wheel Dia., 1-1/4 In. Wheel Width, Rubber Wheel/Tread Material, 3-3/4 In. Mounting Height, Plain, 3/8 In.-16 x 3/4 In. Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Reviews of Zoro Select #1G010