Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Zoro #: G0102103
  • Mfr #: 32607

$4.69

  • Caster Raceway: Single Ball
  • Standards: ANSI ICWM
  • Caster Sub-Type: Swivel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #32607 Specifications

  • Zoro #: G0102103
  • Mfr #: 32607
Caster Raceway: Single Ball Standards: ANSI ICWM
Caster Sub-Type: Swivel Caster Stem Type: Threaded
Caster Load Rating Range: Light-Medium Duty Caster Temp. Range Available: Yes
Stem Dia.: 5/16" Caster Temp. Range: -40 Degrees to 158 Degrees F
Frame Finish: Nickel Plated Caster Core Material: Rubber
Number of Wheels: 1 Non-Marking: No
Stem Length: 1" Wheel Color: Black
Caster Wheel Bearings: Ball Application: Office Chairs and Furniture
Caster Product Group: Swivel Caster Wheel Width: 7/8"
Overall Height: 2-1/2" Wheel Dia.: 2"
Caster Brake Included: No Core Color: Black
Load Rating: 75 lb. Features: Hard Tread for Carpeted Surfaces
Caster Thread Size: 5/16-18 Item: Threaded Stem Caster for Furniture & Office Equipment
Caster Wheel/Tread Material: Rubber Caster Brake Type: No Brake Included
Wheel/Tread Material: Rubber Load Rating Range: 0 to 299 lb.
Swivel Raceway Type: Single Ball Operating Temperature Range: -40 Degrees to 158 Degrees F
Wheel Core Material: Rubber Caster Stem Size: 5/16"-18 x 1-7/8"
Mounting Height: 2-1/2" Tread Shape: Standard
Thread Size: 5/16"-18 Wheel/Tread Color: Black
Wheel Bearing Type: Plain Caster Frame Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Threaded Stem Caster for Furniture & Office Equipment, Swivel Caster, 75 lb. Load Rating, 0 to 299 lb., 2 In. Wheel Dia., 7/8 In. Wheel Width, Rubber Wheel/Tread Material, 2-1/2 In. Mounting Height, Plain, 5/16 In.-18 x 1-7/8 In. Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Reviews of Zoro Select #32607