Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 1/4 in Lg
Mfr # TSIX0250125S-005P
Zoro # G2728345
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1/2 in Lg TSIX0250050S-005P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 3/4 in Lg TSIX0250075S-005P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 1/2 in Lg TSIX0250150P-005P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 3/4 in Lg, 600 PK 1412TS188
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg Z2334SS
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg Z2372
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 1000 PK 1032TS
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/32 in Head Ht, 1/2 in Lg TSFIX-100050S-005P
- ZORO SELECT Wing Nuts, 5/16-18X2 LT TYP A COL, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 2 in Lg 3132WA
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht 5184
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK TSFIX-100050P-005P
- Zoro Select Thumb Screws