Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg
Mfr # TSIX0250050P-005P
Zoro # G2792894
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg TSIX0250075P-005P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1/2 in Lg TSIX0250050S-005P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 3/4 in Lg TSIX0250075S-005P
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg Z2362
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK DSS-0404-100
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg Z2333
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 25/64 in Head Ht, 1 in Lg, 5 PK TSIX0-80100S-005P
- ZORO SELECT Thumb Screw, #4 Thread Size, Round, Cadmium Steel, 3/16 in Lg, 5000 PK MS21318-20
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 5/8 in Lg, 800 PK 1410T
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg A0150010008
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK WFTSSS19
- Zoro Select Thumb Screws