Zoro Select
Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 1000 PK
Mfr # 1132TS
Zoro # G4861864
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Head Shape Spade
- Material Carbon Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg Z1099
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg Z0694
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg TSI0370075S0-010P
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 1/2 in Lg WSI03701500-001P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg Z1062
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1/2 in Lg TSIX0250050S-005P
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg Z2334
- ZORO SELECT Thumb Screw, #14 Thread Size, Round, Black Oxide Steel, 1/2 in Lg, 3000 PK 1408UB
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/64 in Head Ht, 1/4 in Lg, 1000 PK UDI0-000250-1000P
- MORTON Thumb Screw, #6-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht 3253
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 3/16" Head Ht 5169
- Zoro Select Thumb Screws