Zoro Select
Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 5/16 in Lg, 4000 PK
Mfr # 0205U316
Zoro # G4859889
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Fastener Length 5/16 in
- Head Shape Round
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 11/16 in Lg Z2001
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK DS-0805-100
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg Z1071
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg Z1084
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK 091032050T
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK TSI0370100S0-010P
- ZORO SELECT Thumb Screw, #7 Thread Size, Round, Plain Stainless Steel, 3/8 in Lg, 10000 PK 0706U188
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 25/64 in Head Ht, 1/2 in Lg TSIX0-80050S-005P
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 3/4 in Head Ht, 2 in Lg, 25 PK 1-DER-07-M7-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg Z1061
- MORTON Thumb Screw, M8 Thread Size, Black Oxide Steel, 6mm Head Ht 523008016
- Zoro Select Thumb Screws