Zoro Select
Thumb Screw, #4 Thread Size, Round, Zinc Plated Steel, 3/4 in Lg, 10000 PK
Mfr # 0412U
Zoro # G4845119
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Explore More Products
- ZORO SELECT Wing Nuts, 1/4-20X1 1/4 LT TYP A , PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg 1420WA
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1 in Lg, 10 PK 091024100T
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK 1-CDJ-02-17-
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 13 mm Lg, 5 PK RMM3483-SS
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK 1-EFL-10-M7-
- ZORO SELECT Wing Nuts, 1/4-20X1 1/4 TYPE D ST, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg 1420WD
- ZORO SELECT Thumb Screw, #0 Thread Size, Round, Plain Stainless Steel, 3/16 in Lg, 10000 PK -003U188
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/32 in Head Ht, 1/4 in Lg, 1000 PK UDI0-0000250-1000P
- ZORO SELECT Thumb Screw, #14 Thread Size, Round, Plain Stainless Steel, 1 in Lg, 2000 PK 1416U188
- ZORO SELECT U-Drive Screw, #6 Thread Size, Plain 300 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK DSS-0604-100
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK 36763
- Zoro Select Thumb Screws