Zoro Select
Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Carbon Steel, 3/8 in Lg, 3000 PK
Mfr # 0606TS
Zoro # G4845922
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Head Shape Spade
- Material Carbon Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/2 in Lg Z1070SS
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg Z2331SS
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 3 in Lg, 25 PK 1-CDT-02-17-
- ZORO SELECT Wing Nuts, 1/4-20X1/2 TYPE D STAM, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg 1408WD
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg Z2375
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK PTS18-SL
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 3/8 in Lg, 500 PK UDIX-100037-500P
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg Z2363
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 40 mm Lg WS6S040400-001P1
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK 1-EFP-07-M7-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 5/8 in Lg Z1065
- Zoro Select Thumb Screws