Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, 316 SS, 10 ft. L, Welded, 1" O.D. (Discontinued)
Mfr # TODP1000X16X10-6
Zoro # G8484065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Diameter 1 in
- Wall Thickness 0.065 in
- Tube Material 316 Stainless Steel
- Tube Length 10 ft
- Inside Diameter 0.87 in