Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toggle Clamp, Hold Down, 350 Lbs, SS

  • Zoro #: G3885917
  • Mfr #: 13G552
$30.21
  • Handle: 90 Degrees
  • Overall Length (In.): 3.69 in
  • Includes: (1) Spindle, (2) Flanged Washers, (2) Nuts
See full product details
Orders over $75 ship free.

Zoro Select #13G552 Specifications

  • Zoro #: G3885917
  • Mfr #: 13G552
Handle: 90 Degrees Overall Length (In.): 3.69 in
Includes: (1) Spindle, (2) Flanged Washers, (2) Nuts Type: Horizontal Handle Hold Down, SS
Height Under Arm (In.): 0.87 in Thread Size: 5/16
Item: Toggle Clamp Base Mounting Centers (In.): 1.06 x 1.16
Holding Capacity (Lb.): 350 Arm: U-Shaped
Spindle: Hex Head Fully Threaded Stainless Steel Dia. (In.): 0.28 in
Overall Height (In.): 2.31 in Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Toggle Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 350, Overall Height (In.) 2.31 in, Overall Length (In.) 3.69 in, Height Under Arm (In.) 0.87 in, Dia. (In.) 0.28 in, Base Mounting Centers (In.) 1.06 x 1.16, U-Shaped Arm, Handle 90 Degrees , Hex Head Fully Threaded Stainless Steel Spindle, Thread Size 5/16, Includes (1) Spindle, (2) Flanged Washers, (2) Nuts

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #13G552