Tooth Lock Washer, For Screw Size #10 Stainless Steel, Black Oxide Finish, 50 PK

  • Mfr # ZLWSH-243

  • Zoro # G716328518


product price:  $16.19
/pk 50, $0.32/ea

Key Features

Material
Stainless Steel
Material Grade/Class
316
Thickness Tolerance
+/-0.0145 in
Color
Black
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-243
Zoro #
G716328518
UPC #
00197666202883
Country of Origin
United States

Dimensions

Maximum Thickness
3/64 in
For Screw Size
#10
Outside Diameter - Maximum
21/64 in
Inside Diameter - Maximum
3/16 in
Bearing Width - Minimum
5/64 in
Inside Diameter Tolerance
-0.005 in/+0.008 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Section Width - Minimum
3/64 in

Details

Item
Tooth Lock Washer
Material
Stainless Steel
Material Grade/Class
316
Thickness Tolerance
+/-0.0145 in
Color
Black
System of Measurement
Inch
Finish
Black Oxide
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Washer Type
Regular
Dimensional Standards
ASME B18.21.1
Tensile Strength
70,000 psi
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS35338-138
Compatible Product Type
Universal
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Lock Type
Split Lock
Manufacturer Location
Made in USA
Hardness
35 HRC
Type
Split Lock Washer
Material Quality Standards
ASME B18.21.1, NASM35338
X-Ray Detectable
Not X-Ray Detectable
Removable
Removable

Description

Split Lock Washer,SS,#10,PK50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.