Tooth Lock Washer, For Screw Size #10 Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-235

  • Zoro # G416328504


product price:  $10.29
/pk 25, $0.41/ea

Key Features

Material
Steel
Finish
Cadmium-Plated
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-235
Zoro #
G416328504
UPC #
00197666202807
Country of Origin
United States

Dimensions

For Screw Size
#10
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
3/16 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter - Maximum
3/8 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1050-1065
Color
Silver
Thickness Tolerance
+/-0.05 in
REACH Compliant
Not REACH Compliant
Dimensional Standards
ASME B18.21.1, NASM35333
Minimum Temperature
Not Rated
Washer Type
Internal Regular
Pack Size
Small Pack
Compatible Product Type
Universal
Tensile Strength
Not Rated
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
MS35333-39
Manufacturer Location
Made in USA
RoHS Compliant
Not RoHS Compliant
Material Quality Standards
ASME B18.21.1, MS35333
Removable
Not Removable
Maximum Temperature
Not Rated
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
Lock Type
Internal Tooth Lock
Tooth Location
Internal
Type
Tooth Lock Washer
Resistance Properties
Corrosion-Resistant
Hardness
40 HRC
FDA Approved
Not FDA Approved

Description

Lock Washer,Steel,#10,Silver,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.