Tooth Lock Washer, For Screw Size #6 Steel, Zinc Yellow Finish, 100 PK

  • Mfr # ZLWSH-258

  • Zoro # G416328535


product price:  $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Steel
Finish
Zinc Yellow
Maximum Thickness
1/32 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-258
Zoro #
G416328535
UPC #
00197666203033
Country of Origin
United States

Dimensions

For Screw Size
#6
Maximum Thickness
1/32 in
Outside Diameter - Maximum
1/4 in
Bearing Width - Minimum
3/64 in
Inside Diameter Tolerance
-0.005 in/+0.008 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Section Width - Minimum
1/32 in
Inside Diameter - Maximum
9/64 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
1060-1080
Color
Yellow
Thickness Tolerance
+/-0.0145 in
Washer Type
Regular
Tensile Strength
Not Rated
Type
Split Lock Washer
REACH Compliant
REACH Compliant
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
ASME B18.21.1, ASTM A29, NASM35338
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Maximum Temperature
Not Rated
RoHS Compliant
Not RoHS Compliant
Dimensional Standards
ASME B18.21.1
Lock Type
Split Lock
MIL-SPEC Standards
MS35338-41
FDA Approved
Not FDA Approved
Removable
Removable
Compatible Product Type
Universal
Hardness
38 HRC
Pack Size
Small Pack
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated

Description

Split Lock Washer,Steel,#6,Yellow,PK100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.