Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Torsion Spring, 180 Deg, 0.404OD, PK6

  • Zoro #: G7463355
  • Mfr #: 3HPE6

$4.99 ($0.83/unit)

Details
  • Wire Dia.: 0.048"
  • Outside Dia.: 0.404"
  • Max. Rod Outside Dia.: 0.250"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #3HPE6 Specifications

  • Zoro #: G7463355
  • Mfr #: 3HPE6
Wire Dia.: 0.048" Outside Dia.: 0.404"
Max. Rod Outside Dia.: 0.250" Torque (In.-Lbs.): -
Finish: Plain Torque @ 1/2 Leg Length (In.-Lbs.): 2.679
Leg Length: 1.25" Type: -
Spring Length @ Torque: 0.625" Wind Direction: Right Hand
Item: Torsion Spring Deflection Angle (Deg.): 180
Number of Coils: 8.00 Material: Carbon Steel Music Wire
Package Quantity: 6 Country of Origin (subject to change): United States

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.404 In, Wire Dia 0.048 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 2.679 In-lbs, Max. Rod Outside Dia 0.250 In, Spring Length at Torque 0.625 In, Number of Coils 8.00, Package Quantity 6

Reviews of Zoro Select #3HPE6