Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torsion Spring, 180 Deg, 0.526OD, PK6

  • Zoro #: G7474591
  • Mfr #: 3HPJ3

$5.69 ($0.95/unit)

  • Spring Length @ Torque: 1.000"
  • Number of Coils: 8.00
  • Leg Length: 2.00"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #3HPJ3 Specifications

  • Zoro #: G7474591
  • Mfr #: 3HPJ3
Spring Length @ Torque: 1.000" Number of Coils: 8.00
Leg Length: 2.00" Finish: Plain
Wire Dia.: 0.059" Package Quantity: 6
Material: Carbon Steel Music Wire Outside Dia.: 0.526"
Item: Torsion Spring Wind Direction: Left Hand
Deflection Angle (Deg.): 180 Torque (In.-Lbs.): -
Torque @ 1/2 Leg Length (In.-Lbs.): 4.500 Type: -
Max. Rod Outside Dia.: 0.328" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.526 In, Wire Dia 0.059 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 4.500 In-lbs, Max. Rod Outside Dia 0.328 In, Spring Length at Torque 1.000 In, Number of Coils 8.00, Package Quantity 6

Reviews of Zoro Select #3HPJ3